Motion
SSN304-250
SSN304-250 2 1/2 in. Size Hose Nipple (304 Stainless) NPT Threads
Mi Item #06763183
MFR #SSN304-250
Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN304-250 2 1/2 in. Size Hose Nipple (304 Stainless) NPT Threads
Mi Item #06763183
MFR #SSN304-250

Mfr description
SSN304-250 STAINLESS NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.19/each

Specifications

Dimensions

  • Size
    2 1/2
  • Weight
    1.31 lb

Details

  • Manufacturer Upc Number
    822353138823
  • Material
    Type 304 Stainless Steel
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353138823
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)