Motion
ZPT63HN-B12
Pneumatic Vacuum Cup - Heavy Duty Type, 63 mm Cup OD, 63 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06763198
MFR #ZPT63HN-B12
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Heavy Duty Type, 63 mm Cup OD, 63 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06763198
MFR #ZPT63HN-B12

Mfr description
ZPT63HN-B12 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Cup Outside Diameter  
    63 mm
  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Weight
    112 g
  • Pad Diameter
    63 mm
  • Weight
    112 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    NBR
  • Cup Type
    Heavy Duty
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)