Specifications
Dimensions
- Port Size1/4 NPT
Details
- Accessory TypeAdapter Plate
- Country of OriginJP
- Included OptionsWith Pressure Gauge
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)