Motion
ZP2-B25MTS
Pneumatic Vacuum Cup - Thin Flat Pad with Groove Type, 25 mm Cup OD, 25 mm, Blast Type Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Thin Flat with Groove Pad Type
Mi Item #06763401
MFR #ZP2-B25MTS
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Thin Flat Pad with Groove Type, 25 mm Cup OD, 25 mm, Blast Type Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Thin Flat with Groove Pad Type
Mi Item #06763401
MFR #ZP2-B25MTS

Mfr description
ZP2-B25MTS THIN FLAT PAD W/GROOVE
  • For adsorption of soft work pieces such as thin sheets, vinyl or film
  • Thin flat skirt or thin flat with groove pad types
  • Variety of pad materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Cup Outside Diameter  
    25 mm
  • Overall Weight
    1.6 g
  • Pad Diameter
    25 mm, Blast Type
  • Weight
    1.6 g

Details

  • Cup Material
    Silicon Rubber
  • Cup Type
    Thin Flat Pad with Groove
  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)