Motion
53G167
CB 100 POWERFUL NATURAL CLEANER, DEGREASER 20L
MI ITEM #06763705
MFR #53G167
Price$319.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB 100 POWERFUL NATURAL CLEANER, DEGREASER 20L
MI ITEM #06763705
MFR #53G167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.79/each

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Overall Height
    14 in
  • Overall Width
    10 in
  • Weight
    48.18 lb

Details

  • Additional Details
    Natural Cleaner Degreaser
  • Alcohol Content
    1% - 5%
  • Ammonia Content
    0
  • Application
    Cleaner / Degreaser
  • Application Instructions
    RTU
  • Certification
    Voc Free, NSF, CFIA
  • Chemical Type
    Aqeuous
  • Cleaner Type
    Liquid
  • Color
    Clear
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Biodegradable
  • Harmonization Code
    3402.20.9090
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980404119
  • Max Operating Temperature
    40°C (104°F)
  • Package Quantity
    1.000
  • Product Line
    CB 100™
  • Product Types
    Ultra-Powerful Natural Cleaner/Degreaser
  • Scent
    Green Apple
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Steel, Stainless Steel
  • Technical Data Sheet

Overview

Mfr description
53G167 CB100/20L
  • Pleasant scent—no harsh fumes or vapors; Cuts through contaminants most solvents can't deal with; Nonflammable, solvent-free, VOC-free; Ready-to-use, non-caustic, non-hazardous, phosphate-free, and butyl-free; Great cleaning power at room temperature; Biodegradable; ; CB 100™ is a next-generation cleaning technology. Powered by our exclusive Nature Boost™ formula, CB 100™ is unsurpassed in its ability to remove heavy greases, anti-seize, burnt oil/fat, paint, food residues, pastes, solid lubricants, crude oil, graphite, proteins, and many other stubborn industrial contaminants. Compatible with steel and stainless steel. NSF category C1, registration #148555.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought