Motion
SY9000-6A-N11

SMC CORP OF AMERICA
SY9000-6A-N11

Solenoid-operated Air Control Valve - 5-Way, 3/8 in
Mi Item #06763742
MFR #SY9000-6A-N11
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9000-6A-N11

Solenoid-operated Air Control Valve - 5-Way, 3/8 in
Mi Item #06763742
MFR #SY9000-6A-N11

Mfr description
SY9000-6A-N11 VALVE ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Series
    SY7000
  • Valve Series
    SY7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)