Motion
SIR 100 ES

SKF
SIR 100 ES

Rod End - Bore Diameter: 100 mm, Regreasable
Mi Item #06763743
MFR #SIR 100 ES
Price$10,813.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIR 100 ES

Rod End - Bore Diameter: 100 mm, Regreasable
Mi Item #06763743
MFR #SIR 100 ES

Mfr description
SIR 100 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,813.44/each

Specifications

Dimensions

  • Ball Diameter
    130 mm
  • Bore Diameter  
    100 mm
  • Head Diameter
    9.1535 in
  • Head Width
    70.50 mm
  • Length To Ball Center
    235 mm
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    111 mm
  • Thread Size
    M110x2

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Cast iron
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Dynamic Load Capacity
    137133 lbf
  • Radial Static Load Capacity
    213568 lbf
  • Rod End Type
    Female
  • Series
    SIR
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)