Motion
AC210CVS
1-5/16" Jaw Capacity, 10" Standard Adjustable Wrench Steel, Chrome Finish, 10" OAL
MI ITEM #06767797
MFR #AC210CVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Jaw Capacity, 10" Standard Adjustable Wrench Steel, Chrome Finish, 10" OAL
MI ITEM #06767797
MFR #AC210CVS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC210CVS WRENCH ADJUSTABLE
  • World Famous Crescent® Brand
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Wider Knurl for Easier Adjustment
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion
  • Polished Head and Red Non-Slip Cushion Grip
  • AC215CBK Features Tapered Handle

Specifications

  • Wrench Type
    Standard
  • Overall Length
    10 in
  • Maximum Jaw Capacity
    1.3125 in
  • Handle Style
    Non-Cushion Grip
  • Measurement Scale
    Scale Included
  • Weight
    1.06 lbs
  • Manufacturer Upc Number
    037103254177
  • Material
    Steel
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Jaw Capacity
    1-5/16 in
  • Finish Coating
    Chrome Plated
  • Wrench Size
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought