Motion
MGPL63TF-100Z-XC4W

SMC CORP OF AMERICA
MGPL63TF-100Z-XC4W

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #06767825
MFR #MGPL63TF-100Z-XC4W
Price$822.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL63TF-100Z-XC4W

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #06767825
MFR #MGPL63TF-100Z-XC4W

Mfr description
MGPL63TF-100Z-XC4W GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4W
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    With heavy duty scraper
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Heavy Duty Scraper, Scraper Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Heavy Duty
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)