Motion
GW211PPB3-P1-1/2

PEER BEARING CO (SKF)
GW211PPB3-P1-1/2

Farm Implement Bearing - Square, 1.5310 in Bore, 100 mm OD, 33.30 mm Width, Double Sealed
MI ITEM #06767971
MFR #GW211PPB3-P1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW211PPB3-P1-1/2

Farm Implement Bearing - Square, 1.5310 in Bore, 100 mm OD, 33.30 mm Width, Double Sealed
MI ITEM #06767971
MFR #GW211PPB3-P1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GW211PPB3-P 1-1/2" SQ BORE PB BRG.

Specifications

  • Bore Type
    Square
  • Bore Diameter
    1.5310 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Triple Lip Seal
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Description
    GW211PPB3-P 1-1/2" SQ BORE PB BRG.
  • Finish Coating
    Uncoated
  • Application
    Agriculture, High Contaminated Areas
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    33.338 mm
  • Manufacturer Catalog Number
    GW211PPB3-P1-1/2
  • Manufacturer Catalog
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5310 in bore diameter, double sealed closure, 100 mm outside diameter, and 33.30 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text