Motion
LMB203242UU
Round Shaft Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1370/1450 N Load Capacity, Sealed
MI ITEM #06768008
MFR #LMB203242UU
Price$244.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1370/1450 N Load Capacity, Sealed
MI ITEM #06768008
MFR #LMB203242UU

Mfr description
LMB203242UU LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.86/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1370/1450 N
  • Load Capacity
    1370/1450 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557078057
  • Series
    LMB
  • Static Load Capacity
    2510/3210 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)