Motion
SS5Y5-20-06-00F

SMC CORP OF AMERICA
SS5Y5-20-06-00F

Ss5y5, 5000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported, G Threads
Mi Item #06768028
MFR #SS5Y5-20-06-00F
Price$48.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-20-06-00F

Ss5y5, 5000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported, G Threads
Mi Item #06768028
MFR #SS5Y5-20-06-00F

Mfr description
SS5Y5-20-06-00F MFLD, BODY PT, SY5000
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.31/each

Specifications

Dimensions

  • Subplate Port Size
    G

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    G
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Body Ported
  • Mounting
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    6
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Thread Standard
    G
  • Unit Specification
    Manifold
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)