Motion
BAN60020
Bandit™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
MI ITEM #06768085
MFR #BAN60020
List Price$3,271.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
MI ITEM #06768085
MFR #BAN60020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,271.64/each for your price

Overview

Mfr description
BAN60020 6 TON 20' LEVER HOIST
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
  • 360° rotating handle for versatile rigging options when working in tight spaces
  • Double reduction gearing provides easy operation with minimal handle effort
  • Screwed-on comfortable rubber grip for a secure hold in all environments
  • Upper and lower hooks feature standard cast safety latches that provide positive and secure load engagement, hooks are bolted on for easy removal and inspection
  • Meets ASME B30.21
  • Enclosed Weston-type load brake stays clean and dry for positive load positioning
  • Upper and lower hooks feature extra-wide throat openings to allow for easier attachment to pick points, hooks swivel 360° for faster positioning
  • Impact-resistant stamped steel housing withstands repeated rigorous use
  • Standard powder-coat finish on housing and zinc plating on major components for extra protection against corrosion in harsh environments
  • 100% load tested gold chromate chain is designed and manufactured in the USA by Columbus McKinnon to protect against corrosion
  • Smart ID RFID technology—Unique serial numbers for easy and accurate identification
  • Metric rated

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    6 ton
  • Standard Lift
    20 ft
  • Headroom
    22 in
  • Body Material
    Steel
  • Handle Length
    16.37 in
  • Pull To Lift Full Load
    93 lb
  • Series
    Bandit™
  • Hoist Duty Rating
    16.3700 in
  • Hook Opening Size
    2.1900 in
  • Reeving
    2
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Gold Chromate
  • Maximum Lift Distance
    20 ft
  • UPC_NO
    043927605224
  • Additional Details
    The CM® Bandit™ is one of the most compact and durable ratchet lever hoists in the industry. Its lightweight and portable design, easy free-chaining feature and 36° rotating handle make it one of the most versatile hoists on the market today. Now available in 3/4, 11/2, 3 and 6 ton capacities for all of your pulling and lifting needs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text