Motion
S7014 ACEGA/HCP4A

SKF
S7014 ACEGA/HCP4A

70 mm Bore, 110 mm OD, 20 mm Width, 25 ° Contact, Open
Mi Item #06768411
MFR #S7014 ACEGA/HCP4A
Price$1,727.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7014 ACEGA/HCP4A

70 mm Bore, 110 mm OD, 20 mm Width, 25 ° Contact, Open
Mi Item #06768411
MFR #S7014 ACEGA/HCP4A

Mfr description
S7014ACEGA-HCP4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,727.13/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.36 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    S7014ACEGA-HCP4A BRG
  • Duplex Type
    Single universal
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575995690
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22.5 kN
  • Radial Static Load Capacity
    17.3 kN
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    S70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575995690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)