Motion
86355/XL
Welder and Foundry Glove - Size XL or Size 10, Black
Mi Item #06768573
MFR #86355/XL
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XL or Size 10, Black
Mi Item #06768573
MFR #86355/XL

Mfr description
86355-XL IRONCAT INSULATED GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    39.37 cm
  • Size
    XL
  • Weight
    6.8 kg

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and fabrication
  • Back Material
    Spandex
  • Color
    Black
  • Description
    Used in cold weather applications including farming, construction, machine operation and fabrication
  • Description Keyword
    Hand Protect-Welding
  • Lined
    3M Thinsulate
  • Manufacturer Upc Number
    662909029348
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909029348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)