Motion
ICOS-D1B05 TN9

SKF
ICOS-D1B05 TN9

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6772 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06768705
MFR #ICOS-D1B05 TN9
Price$146.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ICOS-D1B05 TN9

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6772 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06768705
MFR #ICOS-D1B05 TN9

Mfr description
ICOS-D1B05 TN9 - OIL SEALED BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6772 in
  • Weight
    0.29 lbs, 0.132 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    7700 rpm
  • Maximum Operating RPM
    7700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14.8 kN, 3327 lbf
  • Radial Static Load Capacity
    7.8 kN, 1754 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    ICOS
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)