Motion
C 4032 V

SKF
C 4032 V

Toroidal Roller Bearing - 160 mm Bore, 240 mm OD, 80 mm Width, Straight, Open
MI ITEM #06768766
MFR #C 4032 V
List Price$4,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4032 V

Toroidal Roller Bearing - 160 mm Bore, 240 mm OD, 80 mm Width, Straight, Open
MI ITEM #06768766
MFR #C 4032 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,402.97/each for your price

Overview

Mfr description
C 4032 V CARB BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    160 mm
  • Outside Diameter
    240 mm
  • Overall Width
    80 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571251110
  • UPC_NO
    7316571251110
  • Product Type
    Toroidal Roller Bearings
  • Weight
    30.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought