Motion
1700-10R1.25-DMS-SS

SYSTEM PLAST
1700-10R1.25-DMS-SS

Split Sprocket - Split, 10 Teeth, 1.2500 in Bore Dia., 6.3700 in Pitch Dia.
Mi Item #06768767
MFR #1700-10R1.25-DMS-SS
Price$404.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
1700-10R1.25-DMS-SS

Split Sprocket - Split, 10 Teeth, 1.2500 in Bore Dia., 6.3700 in Pitch Dia.
Mi Item #06768767
MFR #1700-10R1.25-DMS-SS

Mfr description
1700-10R1.25-DMS-SS SPROCKETS AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.46/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    6.3700 in

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166188177
  • Number Of Teeth  
    10
  • Sprocket Type
    Split
  • UPC_NO
    726166188177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)