Overview
Mfr description
1700-10R1-DMS-SS SPROCKETS AND
Specifications
- Sprocket TypeSplit
- Number Of Teeth
- Hub MaterialReinforced Polyamide
- Flange MaterialReinforced Polyamide
- Maximum Bore1.0000 in
- Manufacturer Upc Number726166188160
- Manufacturer Product Page
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data