Motion
815-19R1-DMS-SS

SYSTEM PLAST
815-19R1-DMS-SS

Machined Split Sprocket, 19 Teeth, 1.0000 in Bore Dia., 4.5570 in Pitch Dia.
Mi Item #06768781
MFR #815-19R1-DMS-SS
Price$261.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
815-19R1-DMS-SS

Machined Split Sprocket, 19 Teeth, 1.0000 in Bore Dia., 4.5570 in Pitch Dia.
Mi Item #06768781
MFR #815-19R1-DMS-SS

Mfr description
815-19R1-DMS-SS 2 PIECE MACHINED SPKTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.68/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    4.5570 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    19
  • Sprocket Type
    Machined Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)