Motion
820-25R30M-WS

SYSTEM PLAST
820-25R30M-WS

Molded Split Drum, 25 Teeth, 30 mm Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #06769117
MFR #820-25R30M-WS
Price$150.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
820-25R30M-WS

Molded Split Drum, 25 Teeth, 30 mm Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #06769117
MFR #820-25R30M-WS

Mfr description
820-25R30M-WS SPROCKETS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.73/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    6.0900 in
  • Pitch Diameter  
    5.9840 in

Details

  • Bore Type
    Idler
  • Number Of Teeth  
    25
  • Sprocket Type
    Molded Split Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)