Motion
820-25R25M-DS

SYSTEM PLAST
820-25R25M-DS

Molded Split Sprocket, 25 Teeth, 25 mm Bore Dia., 5.9840 in Pitch Dia.
Mi Item #06769268
MFR #820-25R25M-DS
Price$188.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
820-25R25M-DS

Molded Split Sprocket, 25 Teeth, 25 mm Bore Dia., 5.9840 in Pitch Dia.
Mi Item #06769268
MFR #820-25R25M-DS

Mfr description
820-25R25M-DS 2 PIECE MOLDED SPROCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.33/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    154 mm
  • Pitch Diameter  
    5.9840 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    25
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)