Motion
880-10R30M-RS

SYSTEM PLAST
880-10R30M-RS

Molded Split Sprocket, 10 Teeth, 4.8540 in Pitch Dia.
Mi Item #06769278
MFR #880-10R30M-RS
Price$133.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-10R30M-RS

Molded Split Sprocket, 10 Teeth, 4.8540 in Pitch Dia.
Mi Item #06769278
MFR #880-10R30M-RS

Mfr description
880-10R30M-RS SPROCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.63/each

Specifications

Dimensions

  • Pitch Diameter  
    4.8540 in

Details

  • Bore Type
    Idler
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)