1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
880-12R1-RS
Molded Split Sprocket, 12 Teeth, 1.0000 in Bore Dia., 5.7960 in Pitch Dia.
Mi Item #
06769313
MFR #
880-12R1-RS
Price
$172.44
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
SYSTEM PLAST 880-12R1-RS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
880-12R1-RS
Molded Split Sprocket, 12 Teeth, 1.0000 in Bore Dia., 5.7960 in Pitch Dia.
Mi Item #
06769313
MFR #
880-12R1-RS
Mfr description
880-12R1-RS SYS CHAIN MOLDED SPROCKETS &
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$172
.44
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0000 in
Pitch
Diameter
5.7960 in
Details
Bore Type
Idler
Number Of
Teeth
12
Sprocket Type
Molded Split Sprocket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items