Motion
R-50B18ML41-PEG

SYSTEM PLAST
R-50B18ML41-PEG

Plain Return Roller - 0.6875 in, 18 mm Shaft, 1.9700 in Roller Diameter, 1.4800 in Roller Width, Green, HDPE Roller Material
MI ITEM #06769326
MFR #R-50B18ML41-PEG
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
R-50B18ML41-PEG

Plain Return Roller - 0.6875 in, 18 mm Shaft, 1.9700 in Roller Diameter, 1.4800 in Roller Width, Green, HDPE Roller Material
MI ITEM #06769326
MFR #R-50B18ML41-PEG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.81/each

Specifications

Dimensions

  • Length
    1.61 in / 40.5 mm
  • Outer Diameter
    1.97 in / 50 mm
  • Overall Width
    1.6100 in
  • Roller Diameter
    1.9700 in
  • Roller Width
    1.4800 in
  • Shaft Diameter
    0.6875 in / 18 mm
  • Shaft Size
    0.6875 in, 18 mm

Details

  • Application
    Conveyor chain return roller.
  • CAD Drawing
  • Color
    Green
  • Flange
    No
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R-50B18ML41-PEG
  • Manufacturer Upc Number
    787405090101
  • Material
    HDPE
  • Model Type
    Return Roller
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Plain Roller
  • Series
    R15
  • UPC_NO
    787405090101

Overview

Mfr description
R-50B18ML41-PEG E - CHAIN AND BELTS
  • Return reller for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought