Motion
F-100B20ML2-PPG

SYSTEM PLAST
F-100B20ML2-PPG

Roller Flange - 20 mm Shaft Size, 100 mm Flange Diameter, Green, Polypropylene Material
MI ITEM #06769330
MFR #F-100B20ML2-PPG
Your Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
F-100B20ML2-PPG

Roller Flange - 20 mm Shaft Size, 100 mm Flange Diameter, Green, Polypropylene Material
MI ITEM #06769330
MFR #F-100B20ML2-PPG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.17/each(List $3.97)

Overview

Mfr description
F-100B20ML2-PPG E - CHAIN AND BELTS
  • Flange for return rollers. No liquid absorption. Excellent wear and chemical resistance Polypropylene material.

Specifications

  • Shaft Size
    20 mm
  • Flange Diameter
    3.94 in / 100 mm
  • Color
    Green
  • Material
    POLYPROPYLENE
  • Series
    RF
  • Manufacturer Catalog
  • Flange Thickness
    2 mm
  • Group & Class
    Return Systems
  • Length
    2 mm
  • CAD Drawing
  • Manufacturer Catalog Number
    F-100B20ML2-PPG
  • Manufacturer Upc Number
    787405103269
  • UPC_NO
    787405103269
  • Model Type
    Flange
  • Outer Diameter
    100 mm
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Shaft Diameter
    20 mm
  • Manufacturer Product Page
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought