Motion
VG-620-14-14M

SYSTEM PLAST
VG-620-14-14M

BRACKET ACCESSORIES
MI ITEM #06769333
MFR #VG-620-14-14M
Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-620-14-14M

BRACKET ACCESSORIES
MI ITEM #06769333
MFR #VG-620-14-14M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.02/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    1.1300 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    0.5511 in
  • Weight
    0.14 lbs
  • Width
    1.1300 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Cross Block- Acetal- for Pin Diam. 14mm/14mm
  • CAD Drawing
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-620-14-14M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497511
  • Material
    POLYAMIDE

Overview

Mfr description
VG-620-14M-14M G-SIDE GUIDE BRACKETS
  • Rod to Rod cross block connecting two round rods at 90°. Reinforced acetal with stainless steel bolt and nickel plated brass nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought