Motion
VG-3110-R200T-R200T

SYSTEM PLAST
VG-3110-R200T-R200T

14743 BRACKET ACCESSORIES
MI ITEM #06769351
MFR #VG-3110-R200T-R200T
Price$82.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-3110-R200T-R200T

14743 BRACKET ACCESSORIES
MI ITEM #06769351
MFR #VG-3110-R200T-R200T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.14/each

Specifications

Dimensions

  • Centerline To End Flange End
    51 mm
  • Height
    98 mm
  • Horizontal Member Size
    2 in
  • Overall Length
    146 mm
  • Size
    50.9 mm x 50.9 mm
  • Tube Diameter
    50.9 mm / 50.9 mm
  • Vertical Member Size
    2 in
  • Width
    80 mm

Details

  • Application
    Ties conveyor support legs together at 90° for reinforcement.
  • CAD Drawing
  • Connector Type
    Tee Leg Tie
  • Group & Class
    Frame and Structure Components
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-3110-R200T-R200T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405558786
  • Material
    POLYAMIDE
  • Model Type
    Connecting Joint
  • Product Line
    Conveying Components
  • Product Types
    Tee Leg Tie
  • Series
    VG-3110
  • Series / Type
    VG-3110
  • Tube/Pipe Type
    Round Tube
  • UPC_NO
    787405558786

Overview

Mfr description
VG-3110-R200T-R200T H - FRAMES AND
  • Tube connecting joints. Reinforced polyamide material. Stainless steel screws and nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought