Motion
TMC-K900R3SSA-FM

SYSTEM PLAST
TMC-K900R3SSA-FM

MOD TRANS PLATE,SSA ROLLER,8.9IN W
Mi Item #06769357
MFR #TMC-K900R3SSA-FM
Price$249.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TMC-K900R3SSA-FM

MOD TRANS PLATE,SSA ROLLER,8.9IN W
Mi Item #06769357
MFR #TMC-K900R3SSA-FM

Mfr description
TMC-K900R3SSA-FM F - SIDE GUIDE
  • Easy and flexible mounting
  • Smooth transition between conveyors
  • Use individually or back-to-back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.31/each

Specifications

Dimensions

  • Plate Length
    8.9000 in
  • Plate Thickness
    0.8700 in
  • Plate Width
    1.5400 in

Details

  • CAD Drawing
  • Color
    Blue ( Roller )
  • Manufacturer Catalog Number
    TMC-K900R3SSA-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547957
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)