Motion
VG-221Q-03-15-38

SYSTEM PLAST
VG-221Q-03-15-38

BRACKET,SPDSET,FXD,3 in,3/8
MI ITEM #06769365
MFR #VG-221Q-03-15-38
List Price$418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-221Q-03-15-38

BRACKET,SPDSET,FXD,3 in,3/8
MI ITEM #06769365
MFR #VG-221Q-03-15-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.19/each for your price

Overview

Mfr description
VG-221Q-03-15-38 G-SIDE GUIDE BRACKETS
  • Fixed SpeedSet brackets. Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.

Specifications

  • Accessory Type
    SpeedSet (Polyamide Bracket)
  • Material
    POLYAMIDE
  • Insert Material
    POLYAMIDE
  • Rod Diameter
    0.7500 in
  • Adjustment Range
    0 to 1.5 in
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    787405175785
  • Weight
    1.37 lbs
  • Additional Details
    SpeedSet Fixed Bracket, 3/8", 3" Sleeve,~1-1/2" Travel.
  • Manufacturer Catalog Number
    VG-221Q-03-15-38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought