Motion
VG-U4045M-G-20

SYSTEM PLAST
VG-U4045M-G-20

VG-U4045M-G-20 CONVEYOR TECHNOLOGY
MI ITEM #06769377
MFR #VG-U4045M-G-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-U4045M-G-20

VG-U4045M-G-20 CONVEYOR TECHNOLOGY
MI ITEM #06769377
MFR #VG-U4045M-G-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    45 mm

Details

  • Color
    Green
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Rail Cover

Overview

Mfr description
VG-U4045M-G-20 CONVEYOR TECHNOLOGY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought