Specifications
Dimensions
- Overall Width0.2400 in
Details
- ColorBlack
- Group & ClassProfiles
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesRectangular
- ProfileSerpentine
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)