Motion
F-70B18ML2-PPG

SYSTEM PLAST
F-70B18ML2-PPG

Roller Flange - 18 mm Shaft Size, 70 mm Flange Diameter, Green, HDPE Material
Mi Item #06769386
MFR #F-70B18ML2-PPG
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
F-70B18ML2-PPG

Roller Flange - 18 mm Shaft Size, 70 mm Flange Diameter, Green, HDPE Material
Mi Item #06769386
MFR #F-70B18ML2-PPG

Mfr description
F-70B18ML2-PPG E - CHAIN AND BELTS
  • Flange for return rollers. No liquid absorption. Excellent wear and chemical resistance Polypropylene material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Flange Diameter
    2.75 in / 70 mm
  • Flange Thickness
    2 mm
  • Length
    2 mm
  • Outer Diameter
    70 mm
  • Shaft Diameter
    0.6875 in / 18 mm
  • Shaft Size
    18 mm
  • Weight
    0.02 lb

Details

  • CAD Drawing
  • Color
    Green
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F-70B18ML2-PPG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405102804
  • Material
    HDPE
  • Model Type
    Flange
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Series
    RF
  • UPC_NO
    787405102804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)