Motion
R-50B20ML83-PEB-S

SYSTEM PLAST
R-50B20ML83-PEB-S

Plain Return Roller - 20 mm Shaft, 1.9700 in Roller Diameter, 3.1500 in Roller Width, Black, Polypropylene Roller Material
MI ITEM #06769389
MFR #R-50B20ML83-PEB-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
R-50B20ML83-PEB-S

Plain Return Roller - 20 mm Shaft, 1.9700 in Roller Diameter, 3.1500 in Roller Width, Black, Polypropylene Roller Material
MI ITEM #06769389
MFR #R-50B20ML83-PEB-S

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-50B20ML83-PEB-S E-CHAIN AND BELTS
  • Return reller for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material

Specifications

  • Roller Type
    Plain Roller - Solid Core
  • Shaft Size
    20 mm
  • Roller Diameter
    1.9700 in
  • Roller Width
    3.1500 in
  • Overall Width
    3.2500 in
  • Color
    Black
  • Roller Material
    Polypropylene
  • Series
    RP3
  • Application
    Conveyor chain return roller.
  • Manufacturer Catalog
  • CAD Drawing
  • Flange
    No
  • Group & Class
    Return Systems
  • Length
    3.25 in / 82.5 mm
  • Manufacturer Catalog Number
    R-50B20ML83-PEB-S
  • Manufacturer Upc Number
    787405090224
  • Material
    HDPE
  • Model Type
    Return Roller
  • Outer Diameter
    1.97 in / 50 mm
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Shaft Diameter
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text