Motion
LFG8257LBP-K1000

SYSTEM PLAST
LFG8257LBP-K1000

11077 SYS CHAIN PLASTIC
Mi Item #06769425
MFR #LFG8257LBP-K1000
Price$290.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG8257LBP-K1000

11077 SYS CHAIN PLASTIC
Mi Item #06769425
MFR #LFG8257LBP-K1000

Mfr description
LFG8257LBP-K1000 B - THERMOPLASTIC
  • LFG (gray in color) low friction acetal material. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness. Low noise accumulation rollers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.68/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    0.3100 in
  • Weight
    5.26 lb

Details

  • CAD Drawing
  • Chain Type
    LBP
  • Component Style
    Straight Running
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LFG8257LBP-K1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166183363
  • Pin Material
    SPM
  • UPC_NO
    726166183363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)