Motion
LFG821LBP-K1000

SYSTEM PLAST
LFG821LBP-K1000

Straight Running, 254 mm Flight Width, 1.5000 in Chain Pitch
MI ITEM #06769506
MFR #LFG821LBP-K1000
Price$204.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG821LBP-K1000

Straight Running, 254 mm Flight Width, 1.5000 in Chain Pitch
MI ITEM #06769506
MFR #LFG821LBP-K1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.82/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.7600 in
  • Weight per Foot
    5.31 lbs

Details

  • Chain Material
    Low Friction Gray
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Gray

Overview

Mfr description
LFG821LBP-K1000 B - THERMOPLASTIC CHAINS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought