Motion
LFG882LBP-TAB-K375

SYSTEM PLAST
LFG882LBP-TAB-K375

Sideflexing Plastic Chain - Side Flexing, 3.750 in Width, 1.5000 in Pitch
Mi Item #06769570
MFR #LFG882LBP-TAB-K375
Price$136.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG882LBP-TAB-K375

Sideflexing Plastic Chain - Side Flexing, 3.750 in Width, 1.5000 in Pitch
Mi Item #06769570
MFR #LFG882LBP-TAB-K375

Mfr description
LFG882LBP-TAB-K375 B - THERMOPLASTIC
  • LFG (gray in color) low friction acetal material. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness. Low noise accumulation rollers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    400 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3400 in
  • Weight
    2.45 lb

Details

  • CAD Drawing
  • Chain Type
    LBP
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LFG882LBP-TAB-K375
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166185862
  • Pin Material
    SPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)