Motion
LF820-K350

SYSTEM PLAST
LF820-K350

Straight Running, 3.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06769670
MFR #LF820-K350
Price$47.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF820-K350

Straight Running, 3.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06769670
MFR #LF820-K350

Mfr description
LF820-K350 B - THERMOPLASTIC CHAINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Weight per Foot
    0.46 lbs

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)