Specifications
Dimensions
- Bolt Center To Center Length2.5000 in
- Bolt Size0.4375 in
- Bore Diameter3/4 in
- Housing Width3.3906 in
- Inner Ring Width0.9688 in
- Length Through Bore0.9688 in
- Misalignment Angle± 1 °
- Overall Height1.9531 in
- Overall Length3.3906 in
- Overall Length Diameter3.3906 in
- Overall Width3.3906 in
- Weight0.51 lbs
Details
- Application Brochure
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Block
- Bore TypeStraight
- Cap TypeClosed End Cap
- ColorBlack
- Duty TypeStandard Duty
- End TypeSealed Closed Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack
- Housing MaterialPolymer
- Locking DeviceSet Screw
- LubricantNSF H1 Food Grade Grease
- LubricationNSF H1 Food Grade Grease
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberUCFQ204-12-CEC
- Manufacturer Product Page
- Manufacturer Upc Number787405582507
- Max Operating Temperature180 °F
- Max Rpm4200 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-30° to 180 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2214 lbf
- Radial Static Load Capacity1479 lbf
- Replacement BearingSB204-12 RG
- Seal TypeSingle Lip Contact Seal
- SeriesStandard
- Type Of BearingBall
- UPC_NO787405582507
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)