Overview
Mfr description
UCPA206-19-CEC MOUNTED BEARING SUPPORTS
- Reinforced black polyamide housing.
- 52100 chrome steel setscrew locking ball bearing insert.
- Includes yellow closed end cap with O-ring and back side housing seal.
Specifications
- Mounting TypeTapped Base
- Bore TypeStraight
- Bore Diameter1-3/16 in
- Bolt Center To Center Length3.0000 in
- Base To Bore Centerline1.5625 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeSingle Lip Contact
- Housing MaterialPolyamide
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height1.6875 in
- Overall Length0.7813 in
- Base Width0.7813 in
- Overall Width2.4063 in
- Finish CoatingBlack
- Insert Material52100 Bearing Steel
- Bolt Size0.4375 in
- Operating Temperature Range30 to 180 °F
- Max Operating Temperature180 °F
- Max Rpm2900 rpm
- Tap Thread Size7/16-24
- Lubrication TypeNSF H1 Food Grade Grease
- SeriesStandard
- Replacement BearingSB206-19 RG
- Cap TypeYellow Protective Cap
- End Cap TypeClosed End Cap
- Misalignment Angle±1.0° Misalignment - Static Only
- UPC_NO787405281516
- Type Of BearingBall Bearing
- Bearing Material52100 Steel
- Manufacturer Product Page
- Manufacturer Catalog NumberUCPA206-19-CEC
- Manufacturer Upc Number787405281516
- Weight1.15 lbs
- Features & Benefits• Reinforced black polyamide housing. • 52100 chrome steel setscrew locking ball bearing insert. • Includes yellow closed end cap with O-ring and back side housing seal.
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data