Specifications
Dimensions
- Base To Bore Centerline36.50 mm
- Base Width1.4220 in
- Bolt Center To Center Length2.0000 in
- Bolt Size3.0000 in
- Bore Diameter25 mm
- Misalignment Angle±1.0° Misalignment - Static Only
- Overall Length74.90 mm
- Overall Width55.9 mm
- Tap Thread Size7/16-24
- Weight0.9 lbs
Details
- Bearing Material400 Series Stainless Steel
- Bore TypeRound / Straight
- Cap TypeYellow Protective Cap
- Duty TypeStandard Duty
- End Cap TypeClosed End Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert. • Includes white Nolu-Clean closed end cap with O-ring, and back side housing seal.
- Finish CoatingWhite
- Housing MaterialPolymer
- Insert Material400 Series Stainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog NumberUCPA205-25M-SS-NC-CEC
- Manufacturer Product Page
- Manufacturer Upc Number787405582200
- Max Operating Temperature180 °F
- Max Rpm3500 rpm
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Operating Temperature Range30 to 180 °F
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSS-SB205-25M RG
- Seal TypeSingle Lip Contact
- SeriesStandard
- Type Of BearingBall Bearing
- UPC_NO787405582200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)