Overview
Mfr description
UCP204-20M-NC MOUNTED BEARING SUPPORTS
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 52100 chrome steel setscrew locking ball bearing insert.
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound / Straight
- Bore Diameter20 mm
- Bolt Center To Center Length3.5780 to 4.1670 in
- Base To Bore Centerline33.30 mm
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeSingle Lip Contact
- Housing MaterialNolu-Clean
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length127 mm
- Base Width1.2190 in
- Overall Width52.6 mm
- Finish CoatingWhite
- Insert Material52100 Bearing Steel
- Length Through Bore36.3 mm
- Bolt Size10.9 mm
- Operating Temperature Range30° to 180 °F
- Max Operating Temperature180 °F
- Lubrication TypeNSF H1 Food Grade Grease
- SeriesStandard
- Replacement BearingSB204-20M RG
- Misalignment Angle±1.0° Misalignment - Static Only
- UPC_NO726166302757
- Type Of BearingBall Bearing
- Manufacturer Product Page
- Manufacturer Catalog NumberUCP204-20M-NC
- Product Brochure
- Technical Data Sheet
- Manufacturer Catalog
- Manufacturer Upc Number726166302757
- Weight0.66 lbs
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 52100 chrome steel setscrew locking ball bearing insert.
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data