Specifications
Dimensions
- Base To Bore Centerline42.90 mm
- Base Width1.6090 in
- Bolt Center To Center Length4.3750 to 5.0780 in
- Bolt Size13 mm
- Bore Diameter30 mm
- Length Through Bore46.2 mm
- Misalignment Angle±1.0° Misalignment - Static Only
- Overall Length156 mm
- Overall Width67.1 mm
- Weight1.15 lbs
Details
- Bore TypeRound / Straight
- Duty TypeStandard Duty
- End Cap TypeSealed Closed Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert. • Includes white Nolu-Clean closed end cap with O-ring, and back side housing seal.
- Finish CoatingWhite
- Housing MaterialPolymer
- Insert Material400 Series Stainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberUCP206-30M-SS-NC-CEC
- Manufacturer Product Page
- Manufacturer Upc Number726166302993
- Max Operating Temperature180 °F
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range30° to 180 °F
- Product Brochure
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSS-SB206-30M RG
- Seal TypeSingle Lip Contact
- SeriesStandard
- Technical Data Sheet
- Type Of BearingBall Bearing
- UPC_NO726166302993
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)