Motion
UCFB205-16-SS-NC-CEC

SYSTEM PLAST
UCFB205-16-SS-NC-CEC

System Plast™—EPT Flat Top Conveyor Chain Accessory - Curve Track, Black, 5 in Width, Nolu-BR Material
Mi Item #06769834
MFR #UCFB205-16-SS-NC-CEC
Price$260.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFB205-16-SS-NC-CEC

System Plast™—EPT Flat Top Conveyor Chain Accessory - Curve Track, Black, 5 in Width, Nolu-BR Material
Mi Item #06769834
MFR #UCFB205-16-SS-NC-CEC

Mfr description
UCFB205-16-SS-NC-CEC MOUNTED BEARING
  • Smooth surfaces robust design
  • Solid Construction
  • Reinforced Stainless Bolt Holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.32/each

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Overall Width
    2.7188 in
  • Radius
    24 mm
  • Width
    5 in

Details

  • Accessory Type
    Curve Track
  • Chain Number
    879TAB/880TAB/881TAB-K4-1/2
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405279643
  • Material
    Nolu-BR
  • Operating Temperature Range
    30 to 180°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)