Specifications
Dimensions
- Base To Bore Centerline1.5625 in
- Base Width0.7813 in
- Bolt Center To Center Length3.0000 in
- Bolt Size0.4375 in
- Bore Diameter1-3/16 in
- Misalignment Angle±1.0° Misalignment - Static Only
- Overall Height1.6875 in
- Overall Length0.7813 in
- Overall Width2.4063 in
- Tap Thread Size7/16-24
- Weight1.15 lbs
Details
- Bearing Material400 Series Stainless Steel
- Bore TypeRound / Straight
- Cap TypeYellow Protective Cap
- Duty TypeStandard Duty
- End Cap TypeOpen End Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert. • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
- Finish CoatingWhite
- Housing MaterialPolymer
- Insert Material400 Series Stainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog NumberUCPA206-19-SS-NC-OEC
- Manufacturer Product Page
- Manufacturer Upc Number726166493066
- Max Operating Temperature180 °F
- Max Rpm2900 rpm
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Operating Temperature Range30 to 180 °F
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSS-SB206-19 RG
- Seal TypeSingle Lip Contact
- SeriesStandard
- Type Of BearingBall Bearing
- UPC_NO726166493066
Overview
Mfr description
UCPA206-19-SS-NC-OEC MOUNTED BEARING
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 400 series stainless steel setscrew locking bearing insert.
- Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.