Overview
Mfr description
UCPA204-12-SS-NC-OEC MOUNTED BEARING
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 400 series stainless steel setscrew locking bearing insert.
- Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
Specifications
- Mounting TypeTapped Base
- Bore TypeRound / Straight
- Bore Diameter3/4 in
- Bolt Center To Center Length2.0000 in
- Base To Bore Centerline1.3120 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeSingle Lip Contact
- Housing MaterialNolu-Clean
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height1.3125 in
- Overall Length0.6875 in
- Base Width1.2500 in
- Overall Width2.0000 in
- Finish CoatingWhite
- Insert Material400 Series Stainless Steel
- Bolt Size0.3750 in
- Operating Temperature Range30 to 180 °F
- Max Operating Temperature180 °F
- Max Rpm4200 rpm
- Tap Thread Size3/8-16
- Lubrication TypeNSF H1 Food Grade Grease
- SeriesStandard
- Replacement BearingSS-SB204-12 RG
- Cap TypeYellow Protective Cap
- End Cap TypeOpen End Cap
- Misalignment Angle±1.0° Misalignment - Static Only
- UPC_NO726166492700
- Type Of BearingBall Bearing
- Bearing Material400 Series Stainless Steel
- Manufacturer Product Page
- Manufacturer Catalog NumberUCPA204-12-SS-NC-OEC
- Manufacturer Upc Number726166492700
- Weight0.68 lbs
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert. • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data