Specifications
Dimensions
- Base To Bore Centerline33.30 mm
- Base Width1.2500 in
- Bolt Center To Center Length2.0000 in
- Bolt Size3.0000 in
- Bore Diameter20 mm
- Misalignment Angle±1.0° Misalignment - Static Only
- Overall Height65 mm
- Overall Length70.10 mm
- Overall Width51.1 mm
- Tap Thread Size3/8-16
- Weight1 lbs
Details
- Bearing Material400 Series Stainless Steel
- Bore TypeRound / Straight
- Cap TypeYellow Protective Cap
- Duty TypeStandard Duty
- End Cap TypeClosed End Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Reinforced black polyamide housing. • 400 series stainless steel setscrew locking bearing insert. • Includes yellow closed end cap with O-ring and back side housing seal.
- Finish CoatingBlack
- Housing MaterialPolymer
- Insert Material400 Series Stainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog NumberUCPA204-20M-SS-CEC
- Manufacturer Product Page
- Manufacturer Upc Number726166302740
- Max Operating Temperature180 °F
- Max Rpm4200 rpm
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Operating Temperature Range30 to 180 °F
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSS-SB204-20M RG
- Seal TypeSingle Lip Contact
- SeriesStandard
- Type Of BearingBall Bearing
- UPC_NO726166302740
Overview
Mfr description
UCPA204-20M-SS-CEC MOUNTED BEARING
- Reinforced black polyamide housing.
- 400 series stainless steel setscrew locking bearing insert.
- Includes yellow closed end cap with O-ring and back side housing seal.