Motion
0165 R 010 MM/-B6-SFREE

HYDAC CORP
0165 R 010 MM/-B6-SFREE

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron
Mi Item #06770178
MFR #0165 R 010 MM/-B6-SFREE
Price$185.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0165 R 010 MM/-B6-SFREE

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron
Mi Item #06770178
MFR #0165 R 010 MM/-B6-SFREE

Mfr description
0165 R 010 MM/-B6-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.45/each

Specifications

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Plastic Fiber
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)