Motion
25B12
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth
Mi Item #06770220
MFR #25B12
Price$18.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 12 Teeth
Mi Item #06770220
MFR #25B12

Mfr description
25B12 SB 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.14/each

Specifications

Dimensions

  • Caliper Diameter
    0.8360 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    0.6250 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0830 in
  • Pitch Diameter
    0.9660 in
  • Tooth Width
    0.1100 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313317
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)