Motion
PX70QD FLANGE ASSY

DODGE
PX70QD FLANGE ASSY

PX70QD FLANGE ASSY
Mi Item #06770268
MFR #PX70QD FLANGE ASSY
Price$304.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70QD FLANGE ASSY

PX70QD FLANGE ASSY
Mi Item #06770268
MFR #PX70QD FLANGE ASSY

Mfr description
PX70QD FLG. ASSY 013212
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.45/each

Specifications

Dimensions

  • Length Through Bore  
    1.5000 in
  • Outside Diameter
    7.3750 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)